Control Circuit Transformer 50 VA, 230...240V 60Hz Prim. / 120V 60Hz Sec.

Item #: 1113317

Cat #: 1497-AD50

UPC: 889508066943

Sign In or Register to view pricing and more.
Documents & Guides
ALB 1497-AD50 CONTROL TRANSFO

Overview

ALB 1497-AD50 CONTROL TRANSFO
Also known as: 889508066943, 1497-AD50

Specifications

Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 120
Primary Voltage: 240
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 500
Primary Voltage: 240

Customer Reviews

No reviews for this product
(0)