IEC Enclosed Starter, 16 A, Separate, 110 V 50 Hz, -OLR

Item #: 1113309

Cat #: 109-C16AD-OLR

UPC: 889508225340

Sign In or Register to view pricing and more.
Documents & Guides
IEC Enclosed Starter, 16 A, Separate, 110 V 50 Hz, -OLR

Overview

IEC Enclosed Starter, 16 A, Separate, 110 V 50 Hz, -OLR
Ideal for applications where space is a premium, Allen-Bradley® Bulletin 109-C enclosed non-combination starters meet regional certifications. Rockwell Automation® catalog item 109-C16AD-OLR is an IEC three-phase enclosed starter in an IP42 / NEMA 1 metal enclosure. It has separate control, no full load current 16 A contactor, and 110 V 50 Hz / 120 V 60 Hz voltage. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508225340, 109-C16AD-OLR

Specifications

Type: Starter
Type: Starter

Customer Reviews

No reviews for this product
(0)