This product may not be available in all locations.
![Starter, Enclosed, 12A, 110/120VAC, IP42-1, Provision for Overload Starter, Enclosed, 12A, 110/120VAC, IP42-1, Provision for Overload](https://rexel-cdn.com/products/109-c09ad-xxx1000x1000.jpg?i=74EAAF95-ED20-428C-B65C-E809354FFD3E&f=420)
Starter, Enclosed, 12A, 110/120VAC, IP42-1, Provision for Overload
Item #: 1113308
Cat #: 109-C12AD-OLR
UPC: 889508225326
Sign In or Register to view pricing and more.
Documents & Guides
Starter, IEC, Enclosed, QC, 12 Amp, 110/120 Volt AC, Metal, IP42 - 1, Provision for Overload
Overview
Starter, IEC, Enclosed, QC, 12 Amp, 110/120 Volt AC, Metal, IP42 - 1, Provision for Overload
Allen-Bradley enclosed starters now feature patented snap-together terminations for quick and secure component wiring. In addition to significantly reducing wiring time, these connections virtually eliminate wiring errors while allowing for easy on-site assembly and component replacement.
Also known as: 889508225326, 109-C12AD-OLR
Specifications
IP/NEMA Rating: | IP42, NEMA 1 |
Volts AC Control: | 110/120 |
Poles: | 3 |
Type: | Enclosed, Starter |
Mounting: | Surface |
Amps: | 12 |
Volts AC: | 600 |
IP/NEMA Rating: | IP42, NEMA 1 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Volts AC Control: | 110/120 |
Type: | Enclosed, Starter |
Amps: | 12 |
Customer Reviews
No reviews for this product
(0)