Breaker, 15A, 1P, 120/240V, Type QC, 10 kAIC, Cable In/Cable Out

Item #: 111327

Cat #: QC1015

UPC: 786679308851

Documents & Guides
15 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC
Also known as: 786679308851, QC1015

Specifications

Mounting: Panel
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15

Customer Reviews

No reviews for this product
(0)