Open LAN Rack, 23 in x 51U

Item #: 1113251

Cat #: EDR23FM51U

UPC: 783510216795

Sign In or Register to view pricing and more.
Documents & Guides
HOF EDR23FM51U OPEN LAN RACK

Overview

HOF EDR23FM51U OPEN LAN RACK
Also known as: 783510216795, EDR23FM51U

Specifications

Depth: 15 in
Color: Black
Width: 24.250 in
Material: Aluminum
Height: 96 in
Depth: 15 in
Width: 24.250 in
Height: 96 in
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)