This product has been discontinued.
LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, Gray, IP65
Item #: 1113237
Cat #: VAPOR1B/040UNVD840/48EC/GR/E
UPC: 046135745546
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Vapor Tight Fixture, LED, 40 Watt, 120-277 Volt, Lumens: 5300, Color Temperature: 4000K, Length: 4 Foot, Color: Gray, Etched Lens, Emergency Battery Backup, Notes: 0-10V Dimmable, *Sylvania Part # 74554*
Overview
LEDVANCE Series Vapor Tight Fixture, LED, 40 Watt, 120-277 Volt, Lumens: 5300, Color Temperature: 4000K, Length: 4 Foot, Color: Gray, Etched Lens, Emergency Battery Backup, Notes: 0-10V Dimmable, *Sylvania Part # 74554*
Also known as: 046135745546, VAPOR1B/040UNVD840/48EC/GR/E
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Color: | Gray |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | Gray |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)