2" Scaling Chisel

Item #: 111318

Cat #: 48-62-2050

UPC: 045242152650

Documents & Guides
Chisel, Scaling, Width: 2", Length: 12", Hex Shank: 3/4", Round Shank: 21/32".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Chisel, Scaling, Width: 2", Length: 12", Hex Shank: 3/4", Round Shank: 21/32".
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Scaling chisels are ideal of cleaning concrete and removing scale and rust. Additionally, scaling chisels can be used for cutting troughs and some asphalt. The widened tip design allows for faster surface material removal. This chisel is specifically designed for spline rotary hammers and should be used in hammer only mode.
Also known as: 045242152650, 48-62-2050

Specifications

Length: 12 in
Type: Chisel, Scaling
Length: 12 in
Type: Chisel, Scaling

Customer Reviews

No reviews for this product
(0)