1800W 277V Haz Loc Convection Htr

Item #: 111317

Cat #: FEP18271RA

UPC: 686334445177

Hazardous Location Wall Convector, Cabinet Style, 277 V, 1 PH, 6.5 AMP, Steel Housing Material, Wall Mounting, Dimensions- 34 Length X 9 Width X 18 Height IN, 1800WTT, BTU Rating- 6143, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hazardous Location Wall Convector, Cabinet Style, 277 V, 1 PH, 6.5 AMP, Steel Housing Material, Wall Mounting, Dimensions- 34 Length X 9 Width X 18 Height IN, 1800WTT, BTU Rating- 6143, Gray
Also known as: 686334445177, FEP18271RA

Specifications

Type: Hazardous Location
Length: 34 in
Volts AC: 277
Mounting: Surface, Wall
Color: Gray
Wattage: 1800
Standards: California Proposition 65
Type: Hazardous Location
Volts AC: 277
Color: Gray
Standards: California Proposition 65
Length: 34 in
Mounting: Surface, Wall
Wattage: 1800

Customer Reviews

No reviews for this product
(0)