Contactor, NEMA Size 0, 18A, 115-120VAC Coil, NEMA 1, 1P, 600VAC

Item #: 1113165

Cat #: CR305J102ADA

UPC: 783166351154

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, NEMA Size 0, 18 Amp, 115 - 120 Volt AC Coil, NEMA 1, 1-Pole, 1-Phase, 600 Volt AC

Overview

Contactor, NEMA Size 0, 18 Amp, 115 - 120 Volt AC Coil, NEMA 1, 1-Pole, 1-Phase, 600 Volt AC
Also known as: 783166351154, CR305J102ADA

Specifications

Horsepower: 1
Type: Contactor, Enclosed
Size: 0
Amps: 18
Family / Style: CR305
Volts AC Control: 115/120
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Poles: 1
Volts AC: 600
Horsepower: 1
Size: 0
Family / Style: CR305
Mounting: Surface
Phase: 1
Volts AC: 600
Type: Contactor, Enclosed
Amps: 18
Volts AC Control: 115/120
IP/NEMA Rating: NEMA 1
Poles: 1

Customer Reviews

No reviews for this product
(0)