Cold Shrink Termination Kit, 2 to 3/0 AWG, Black

Item #: 111314

Cat #: 7621-T-95

UPC: 054007417590

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7600-T-3G Series Termination Kit includes a non-skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The silicone rubber sealing compounds allow the termination to withstand voltages of 5 to 35kV. 3M™ Cold Shrink QT-III 7600-T-3G Series Termination Kit is designed for terminating medium voltage, 3/C-shielded, 3-conductor cables with internal ground wires. The UV stable, track-resistant and hydrophobic construction makes the termination suitable for indoor applications. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Approved.
Also known as: 054007417590, 7621-T-95

Specifications

Color: Black
Allowable Gauge Range: 2 - 3/0
Color: Black
Allowable Gauge Range: 2 - 3/0

Customer Reviews

No reviews for this product
(0)