LED HIGH LUMEN FLOODLIGHT 5000K WIDE D

Item #: 1113124

Cat #: HLF2-LED-P3-50K-WFL-MVOLT-IS-DDBXD

UPC: 820476993091

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED HIGH LUMEN FLOODLIGHT 5000K WIDE DARK BRONZE

Overview

LED HIGH LUMEN FLOODLIGHT 5000K WIDE DARK BRONZE
Also known as: 820476993091, HLF2-LED-P3-50K-WFL-MVOLT-IS-DDBXD

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Slipfitter
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)