5-Light Chandelier, 60W, A19, 120V, Satin Bronze Finish

Item #: 1113106
Cat #: 3141305-848
UPC: 785652002359
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Satin Bronze Finish, Black Glass, Safety Listed for Damp Location

Overview

Five Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Satin Bronze Finish, Black Glass, Safety Listed for Damp Location
Also known as: 785652002359, 3141305-848

Specifications

Base: Medium Screw (E26)
Diameter: 29 in
Volts AC: 120
Type: 5-Light, Chandelier
Wattage: 60
Material: Steel
Color: Satin Bronze
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color: Satin Bronze
Diameter: 29 in
Type: 5-Light, Chandelier
Material: Steel

Customer Reviews

No reviews for this product
(0)