6" Downlight

Item #: 1113007

Cat #: LF6N2/13DTTMVOLTELR

UPC: 745976312435

Sign In or Register to view pricing and more.
Documents & Guides
6" Downlighting, 2 Lamp/13DTT, 127-277V, Emergency Battery Pack

Overview

6" Downlighting, 2 Lamp/13DTT, 127-277V, Emergency Battery Pack
Also known as: 745976312435, LF6N2/13DTTMVOLTELR

Specifications

Wattage: 13
Type: Non-IC, Housing
Volts AC: 120, 277
Diameter: 6 in
Light Technology: Fluorescent
Wattage: 13
Volts AC: 120, 277
Light Technology: Fluorescent
Type: Non-IC, Housing
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)