Enclosure, NEMA 3R, Screw Cover, Gray, 8" x 6" x 4"

Item #: 11130

Cat #: A8R64NK

UPC: 783510134839

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover, KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover, KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray
Also known as: 783510134839, A8R64NK

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Depth: 4 in
Color: Gray
Height: 8 in
Special Program: Hoffman On Demand
Number of Knockouts: 0
Mounting: Surface
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No

Customer Reviews

No reviews for this product
(0)