LED Compact Floodlight, 50W, 5000K, 4500L, 100-277V

Item #: 1112916

Cat #: ASD-CSFL-A5050

UPC: 855029006362

Sign In or Register to view pricing and more.
Documents & Guides
LED Compact Floodlight With Knuckle, 50 Watt, 5000K, 4500 Lumen, 100-277 Volt, Black Finish

Overview

LED Compact Floodlight With Knuckle, 50 Watt, 5000K, 4500 Lumen, 100-277 Volt, Black Finish
Also known as: 855029006362, ASD-CSFL-A5050

Specifications

Lumens: 4500
Color Temperature: 5000 (Bright White)
Color: Black
Wattage: 50
Mounting: Knuckle
Light Technology: LED
Lumens: 4500
Color: Black
Mounting: Knuckle
Color Temperature: 5000 (Bright White)
Wattage: 50
Light Technology: LED

Customer Reviews

No reviews for this product
(0)