LED Compact Floodlight, 30W, 5000K, 2700L, 100-277V

Item #: 1112913

Cat #: ASD-CSFL-A3050

UPC: 855029006355

Sign In or Register to view pricing and more.
Documents & Guides
LED Compact Floodlight With Knuckle, 30 Watt, 5000K, 2700 Lumen, 100-277 Volt, Black Finish

Overview

LED Compact Floodlight With Knuckle, 30 Watt, 5000K, 2700 Lumen, 100-277 Volt, Black Finish
Also known as: 855029006355, ASD-CSFL-A3050

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Color: Black
Mounting: Knuckle
Lumens: 2700
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 2700
Wattage: 30
Mounting: Knuckle
Light Technology: LED

Customer Reviews

1 Overall
(1)
1/5
I DOSTIS - , on 12/30/2022
DID NOT LST VERY LONG lESS THAN A YEAR USE
DID NOT LST VERY LONG lESS THAN A YEAR USE