Milw 48-62-4000 1-1/8" Hex 20" Moil

Item #: 111291

Cat #: 48-62-4000

UPC: 045242153701

Sign In or Register to view pricing and more.
Documents & Guides
1 1/8in Collared Hex Shank With Notch, 25 Per Package, Application: Used For Demolition Work And Starting Holes In The Center Of A Concrete Slab, Material: Forged High Grade Steel, Length: 20in

Overview

1 1/8in Collared Hex Shank With Notch, 25 Per Package, Application: Used For Demolition Work And Starting Holes In The Center Of A Concrete Slab, Material: Forged High Grade Steel, Length: 20in
Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. Features: moil point. 1-1/8 in. collared hex shank with notch. 20 in. overall length. Made from forged high grade steel.
Also known as: 045242153701, 48-62-4000

Specifications

Size: 20 in
Size: 20 in

Customer Reviews

No reviews for this product
(0)