LED Compact Floodlight, 20W, 5000K, 1800L, 100-277V

Item #: 1112908

Cat #: ASD-CSFL-A2050

UPC: 855029006348

Sign In or Register to view pricing and more.
Documents & Guides
LED Compact Floodlight With Knuckle, 20 Watt, 5000K, 1800 Lumen, 100-277 Volt, Black Finish

Overview

LED Compact Floodlight With Knuckle, 20 Watt, 5000K, 1800 Lumen, 100-277 Volt, Black Finish
Also known as: 855029006348, ASD-CSFL-A2050

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 20
Color: Black
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED
Wattage: 20
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)