This product has been discontinued.

15rts-468me
Item #: 111288
Cat #: 15R21-G
UPC: 078477986844
Documents & Guides
Male, Panel Receptacle, 90-degree, Threaded Stud, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green
Sign In or Register to view pricing and more.
Overview
Male, Panel Receptacle, 90-degree, Threaded Stud, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green
Also known as: 078477986844, 15R21-G
Specifications
Color: | Green |
Amps: | 125 |
Type: | Panel Receptacle |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Green |
Type: | Panel Receptacle |
Material: | Thermoplastic Vulcanizate (TPV) |
Amps: | 125 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)