FRAME REDUCING BRACKET 100MM

Item #: 1112558

Cat #: P2AFRB100

UPC: 783510336455

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HOF P2FRB10
Also known as: 783510336455, P2AFRB100

Specifications

Material: Steel
Height: 2.950 in
Depth: 0.910 in
Width: 3.940 in
Material: Steel
Depth: 0.910 in
Height: 2.950 in
Width: 3.940 in

Customer Reviews

No reviews for this product
(0)