11.5W A19 LED Lamp, 30K

Item #: 1112533

Cat #: S9811

UPC: 045923098116

Sign In or Register to view pricing and more.
Documents & Guides
11.5 watt; A19 LED; 3000K; Medium base; 220' beam spread; 120V

Overview

11.5 watt; A19 LED; 3000K; Medium base; 220' beam spread; 120V
Also known as: 045923098116, S9811

Specifications

Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 11.500
Color Temperature: 3000 (Warm White)
Wattage: 11.500
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)