This product may not be available in all locations.
2
more
SSR 1P PANEL MNT 50A@300VAC ZC 90-280VDC IN
Item #: 1112453
Cat #: SSP1A150M7
UPC: 785901933151
Sign In or Register to view pricing and more.
Documents & Guides
SSR 1P PANEL MNT 50A@300VAC ZC 90-280VDC IN
Overview
SSR 1P PANEL MNT 50A@300VAC ZC 90-280VDC IN
Also known as: 785901933151, SSP1A150M7
Specifications
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)