Dimmer, Decora, 600W, RadioRA-2, Snow

Item #: 1112445

Cat #: RRD-6CL-SW

UPC: 784276055420

Sign In or Register to view pricing and more.
Dimmer, Decora, 600W, RadioRA-2, SnowRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic Low Voltage, Wireless, Color: Snow.

Overview

Dimmer, Decora, 600W, RadioRA-2, SnowRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic Low Voltage, Wireless, Color: Snow.
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in snow
Also known as: 784276055420, RRD-6CL-SW

Specifications

Wattage: 600
Color: Snow
Volts AC: 120
Mounting: Surface
Light Technology: Halogen
Family / Style: RadioRA 2
Wattage: 600
Volts AC: 120
Light Technology: Halogen
Color: Snow
Mounting: Surface
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)