
Milw 48-62-4075 Sds-max 12" Bull Po
Item #: 111237
Cat #: 48-62-4075
UPC: 045242154289
Documents & Guides
Milwaukee; Chisel; Material: Forged High Grade Steel; Head Style: Bull Point; Overall Length: 11 In; Shank Type: Sds-max
Sign In or Register to view pricing and more.
No associated products found.
Overview
Milwaukee; Chisel; Material: Forged High Grade Steel; Head Style: Bull Point; Overall Length: 11 In; Shank Type: Sds-max
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for starting holes in concrete slabs, general chipping and breaking applications. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
Also known as: 045242154289, 48-62-4075
Specifications
Customer Reviews
No reviews for this product
(0)