Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/25-PK 12W 3FT T8 FROST GLASS W/PET G5
Overview
1/25-PK 12W 3FT T8 FROST GLASS W/PET G5
Also known as: 751338001602, L3T8B/840/12/F/G5-70
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 12 |
Length: | 3 ft, 36 in |
Shape: | T8 (Tubular) |
Color Rendering Index (CRI): | 80 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 3 ft, 36 in |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Material: | Safety Coated Glass |
Volts AC Range: | 120 - 277 |
Wattage: | 12 |
Shape: | T8 (Tubular) |
Standards: | California Proposition 65 |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)