This product may not be available in all locations.
2
more
Breaker, Molded Case, 30A, 600Y/347VAC, 3P, 14kAIC, PowerPact
Item #: 1112273
Cat #: BDL36030
UPC: 606481153022
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink
Overview
Breaker, Molded Case, 30 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink
PowerPacT B-Frame brings thermal-mechanical circuit protection in a compact size and offers a wide range of accessories, auxiliaries, and connection options. This PowerPacT B-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600Y/347VAC. All PowerPacT B-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT B-Frame circuit breakers come in 1 to 4-pole unit mount construction and in 1 to 3-pole I-Line construction. This circuit breaker's unit mount construction features traditional back pan mounting with screws or integrated DIN rail mounting for installation flexibility. This unit features EverLink lugs, a patented design to reduce loosening of cables over time, on both termination ends. This PowerPacT B, 30A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600Y/347VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT B circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 606481153022, BDL36030
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 30 |
Volts AC: | 347, 690Y |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 347, 690Y |
Interrupt Rating DC: | 10 kA |
Poles: | 3 |
Amps: | 30 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)