BLM ECP3580T-4 1HP 3450RPM 3P

Item #: 1112050

Cat #: ECP3580T-4

UPC: 781568385104

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP3580T-4 1HP 3450RPM 3P

Overview

BLM ECP3580T-4 1HP 3450RPM 3P
Also known as: 781568385104, ECP3580T-4

Specifications

Horsepower: 1
Phase: 3
Amps: 1.400
Horsepower: 1
Amps: 1.400
Phase: 3

Customer Reviews

No reviews for this product
(0)