Load Center, Homeline, Main Breaker, 30/60, 200A, 120/240VAC, NEMA3R, Val-Pak

Item #: 1112045

Cat #: HOM3060M200PRBVP

UPC: 785901978107

Sign In or Register to view pricing and more.
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 30 Space, 60 Circuit, NEMA 3R, Plug On Neutral, Value Pack; 3 x HOM120, 2 x HOM230

Overview

Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 30 Space, 60 Circuit, NEMA 3R, Plug On Neutral, Value Pack; 3 x HOM120, 2 x HOM230
Also known as: 785901978107, HOM3060M200PRBVP

Specifications

Type: Main Breaker
Family / Style: Homeline
Spaces: 30
Standards: California Proposition 65
Type: Main Breaker
Spaces: 30
Family / Style: Homeline
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)