5KW 277V 1P 5100 Series Unit Htr.

Item #: 111201

Cat #: G1G5105N

UPC: 686334645843

Sign In or Register to view pricing and more.
Documents & Guides
Fan Forced Unit Heater, 1 PH, 5 KW, 277 V, Wall Mounting, Steel Housing Material, Dimensions- 14-15/32 Width X 17-3/4 Height X 6-1/2 Depth IN, BTU Rating- 17.1 (Per Hour), 18.1 AMP, Air Flow- 400 CFM

Overview

Fan Forced Unit Heater, 1 PH, 5 KW, 277 V, Wall Mounting, Steel Housing Material, Dimensions- 14-15/32 Width X 17-3/4 Height X 6-1/2 Depth IN, BTU Rating- 17.1 (Per Hour), 18.1 AMP, Air Flow- 400 CFM
Also known as: 686334645843, G1G5105N

Specifications

Color: Brown, Beige
Volts AC: 277
Wattage: 5000
Standards: California Proposition 65
Color: Brown, Beige
Wattage: 5000
Volts AC: 277
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)