315W Module, NeON 2 Black Series

Item #: 1111900

Cat #: LG315N1K-A5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
315 Watt, 1000V DC, Solar Panel, NeON 2 Series, Black Aluminum Frame, 40.78 lbs,40MM Frame

Overview

315 Watt, 1000V DC, Solar Panel, NeON 2 Series, Black Aluminum Frame, 40.78 lbs,40MM Frame
Also known as: LG315N1K-A5

Specifications

Volts DC: 1000
Wattage: 315
Depth: 1.570 in
Color: Black on Black
Length: 66.380 in
Weight: 40.780 lbs
Width: 40.000 in
Family / Style: NeON 2® Black
Volts DC: 1000
Depth: 1.570 in
Length: 66.380 in
Width: 40.000 in
Wattage: 315
Color: Black on Black
Weight: 40.780 lbs
Family / Style: NeON 2® Black

Customer Reviews

No reviews for this product
(0)