6W R20 LED Lamp, 27K

Item #: 1111798

Cat #: LED6R20DIMHO8270G5

UPC: 046135780622

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 6 Watt, 120 Volt, Bulb: R20, Flood, Dimmable, Base: Medium Screw (E26), Lumens: 525, CRI: 80, Color Temperature: 2700K, Rated Hours: 25000, Standard Case Qty: 6

Overview

LED Lamp, 6 Watt, 120 Volt, Bulb: R20, Flood, Dimmable, Base: Medium Screw (E26), Lumens: 525, CRI: 80, Color Temperature: 2700K, Rated Hours: 25000, Standard Case Qty: 6
Also known as: 046135780622, LED6R20DIMHO8270G5

Specifications

Lumens: 525
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 525
Volts AC: 120
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED

Customer Reviews

No reviews for this product
(0)