LED Post Top Retrofit Lamp, 50W, 5600L, 5000K, 120-277V

Item #: 1111762

Cat #: SKPT50LEDU50E39

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Post Top Retrofit Lamp, 50 Watt, 5600 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Base E39, Replacement for 175 Watt Metal halide, Environment: Dry, Damp, Suitable For Enclosed Luminaires

Overview

LED Post Top Retrofit Lamp, 50 Watt, 5600 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Base E39, Replacement for 175 Watt Metal halide, Environment: Dry, Damp, Suitable For Enclosed Luminaires
Also known as: SKPT50LEDU50E39

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Wattage: 50
Lumens: 5600
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Wattage: 50
Light Technology: LED
Type: Retrofit
Color Rendering Index (CRI): 80
Lumens: 5600
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)