
J-Hook, 2", Steel
Item #: 111176
Cat #: CAT32HP
UPC: 782856617617
Documents & Guides
J-Hook, Diameter: 2", Steel, 50 Pack
Sign In or Register to view pricing and more.
Overview
J-Hook, Diameter: 2", Steel, 50 Pack
nVent CADDY cat HP J-hooks are the heart of the nVent CADDY cat HP system. The J-hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high performance data cables and fiber optics. nVent CADDY cat HP J-hooks are available in a wide range of sizes to offer a solution that meets industry standards for cat 6A and easily accommodates cat 7, large diameter fiber optic, inner duct and coax cable.
Also known as: 782856617617, CAT32HP, jhook, cat 32, J-hook
Specifications
Material: | Steel |
Diameter: | 2 in |
Material: | Steel |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)