NEMA OPEN REV STR SIZE 3 240V COIL

Item #: 1111670

Cat #: AN56KN0B

UPC: 782113622460

Sign In or Register to view pricing and more.
Eaton Freedom NEMA motor control starter, NEMA Freedom Series Reversing Reset Overload Relay Starter, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 90A, Three-pole, Size 3

Overview

Eaton Freedom NEMA motor control starter, NEMA Freedom Series Reversing Reset Overload Relay Starter, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 90A, Three-pole, Size 3
Fill
Also known as: 782113622460, AN56KN0B

Specifications

Family / Style: Freedom
Size: 3
Family / Style: Freedom
Size: 3

Customer Reviews

No reviews for this product
(0)