Eaton Series C electronic molded case circuit breaker trip unit

Item #: 1111662

Cat #: F0S03CX

UPC: 782116063345

Sign In or Register to view pricing and more.
Documents & Guides
Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 3 Shaft, NEMA 4/4X, Used with G-Frame

Overview

Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 3 Shaft, NEMA 4/4X, Used with G-Frame
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 782116063345, F0S03CX

Specifications

Mounting: Flange
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Flange
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)