House Panel, 400A, No Distribution, 22kAIC, CSR2150 Breaker

Item #: 111152

Cat #: HPC40SHL

UPC: 782116883837

Documents & Guides
400 Amp, House Panel, Compact, Lever Bypass, 200 Amp Main Breaker, No Distribution, NEMA 3R, Underground Service, 22 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 Amp, House Panel, Compact, Lever Bypass, 200 Amp Main Breaker, No Distribution, NEMA 3R, Underground Service, 22 kAIC
Also known as: 782116883837, HPC40SHL

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 400
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)