Grounding/Bonding Braid, 250A, 5.96",Tinned Copper

Item #: 1111434

Cat #: 556830

UPC: 782856449560

Sign In or Register to view pricing and more.
Documents & Guides
Grounding/Bonding Braid, 250 Amp, Length: 5.96 Inch, Material: Tinned Copper

Overview

Grounding/Bonding Braid, 250 Amp, Length: 5.96 Inch, Material: Tinned Copper
Also known as: 782856449560, 556830

Specifications

Amps: 250
Material: Copper
Length: 5.970 in
Amps: 250
Length: 5.970 in
Material: Copper

Customer Reviews

No reviews for this product
(0)