Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 24...240VAC/DC

Item #: 11114

Cat #: XSAV12801

UPC: 785901528043

Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 24...240VAC/DC, cable 2 m
Sign In or Register to view pricing and more.

Overview

Inductive proximity sensors XS, Rotation monitoring, M30, Sn10mm, 120...3000c/mn, 24...240VAC/DC, cable 2 m
This sensor provides an economical solution for detecting slip, belt breakage, drive shaft shear and overloading. Dedicated to rotation monitoring, it is suitable for conveyor belts, bucket elevators and Archemedian screws. And also for grinders, crushers, pumps, centrifugal driers, mixers, etc. This product is a cylindrical, flush mountable metal sensor, diameter 30mm, threaded M30 x 1.5. It features a cylindrical metal case and a 2m long cable. It has a sensing distance of 10mm. Its adjustable frequency range is 120 impluses/min to 3000 impluses/min. Two-wire, AC/DC (24V to 240VAC or 24V to 210VDC), 1 NC discrete output.
Also known as: 785901528043, XSAV12801

Specifications

Type: Inductive Proximity Sensor, Inductive, Proximity Switch
Diameter: 81 mm
Mounting: Panel
Length: 2 m
Standards: California Proposition 65
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Type: Inductive Proximity Sensor, Inductive, Proximity Switch
Mounting: Panel
Standards: California Proposition 65
Volts DC Range: 24 - 240
Diameter: 81 mm
Length: 2 m
Volts AC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)