This product may not be available in all locations.
1
more

Breaker, Molded Case, 3P, 30A, 480VAC, 250VDC, 14kAIC
Item #: 111138
Cat #: EHD3030
UPC: 786679317099
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
30 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton Series C complete molded case circuit breaker Catalog#:EHD3030 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A
Also known as: 786679317099, EHD3030
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 480 |
Amps: | 30 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 30 |
Poles: | 3 |
Volts AC: | 480 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)