Lug Kit, 400A, 3P, 3/0AWG - 250MCM, for Molded Case, Breaker, K Frame

Item #: 111124

Cat #: 3T400K

UPC: 786679149430

Sign In or Register to view pricing and more.
Documents & Guides
Lug Kit, 3-Pole, 3/0 AWG - 250 MCM, CU/AL, 400 Amp, for Molded Case, Breaker, K Frame

Overview

Lug Kit, 3-Pole, 3/0 AWG - 250 MCM, CU/AL, 400 Amp, for Molded Case, Breaker, K Frame
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679149430, 3T400K

Specifications

Poles: 3
Type: Terminal Lug
Amps: 400
Mounting: Breaker
Allowable Gauge Range: 3/0 - 250
Poles: 3
Amps: 400
Allowable Gauge Range: 3/0 - 250
Type: Terminal Lug
Mounting: Breaker

Customer Reviews

No reviews for this product
(0)