Pluggable Interface Relay, 1c/o, A1-A2=24VDC

Item #: 1111191

Cat #: 1SVR405501R3010

UPC: 013614499122

Sign In or Register to view pricing and more.
Documents & Guides
Pluggable Interface Relay 1c/o, A1-A2=24VDC, Output=6A/250VAC

Overview

Pluggable Interface Relay 1c/o, A1-A2=24VDC, Output=6A/250VAC
Cr-S024Vdc1R Pluggable Interface Relay 1C/O, A1-A2=24Vdc, Output=6A/250Vac
Also known as: 013614499122, 1SVR405501R3010

Specifications

Amps: 6
Amps: 6

Customer Reviews

No reviews for this product
(0)