Submersible Connector, 2-Port

Item #: 1111097

Cat #: ISPBS350

UPC: 662381787828

Documents & Guides
Submersible Connector, 2-Port, 350 MCM - 12 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Submersible Connector, 2-Port, 350 MCM - 12 AWG
Also known as: 662381787828, ISPBS350

Specifications

Volts AC: 600
Material: Aluminum
Wire/Cable Openings: 2
Volts AC: 600
Wire/Cable Openings: 2
Material: Aluminum

Customer Reviews

No reviews for this product
(0)