Marker Cards, Pre-Printed, 1-50, Snap-In, Vertical, Linked, 5mm x 12mm

Item #: 1111059

Cat #: 1492-MR5X12V1-50

UPC: 662074798247

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Pre-Printed, 1-50, Snap-In, Vertical, Linked, 5mm x 12mm, Linked for 1492-J, -L, 5 in a Package

Overview

Marker Cards, Pre-Printed, 1-50, Snap-In, Vertical, Linked, 5mm x 12mm, Linked for 1492-J, -L, 5 in a Package
Also known as: 662074798247, 1492-MR5X12V1-50

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Marker Cards, Vertical
Range: 1 - 50
Mounting: Snap In
Type: Marker Cards, Vertical
Family / Style: 1492
Range: 1 - 50

Customer Reviews

No reviews for this product
(0)