
3-Light Chandelier, 100W, A19, 120V, Satin Bronze Finish
Item #: 1111047
Cat #: 3124603-848
UPC: 785652000522
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Satin Bronze Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Overview
Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Satin Bronze Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Also known as: 785652000522, 3124603-848
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Diameter: | 19 in |
Material: | Steel |
Type: | 3-Light, Chandelier |
Color: | Bronze |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Steel |
Color: | Bronze |
Wattage: | 100 |
Diameter: | 19 in |
Type: | 3-Light, Chandelier |
Customer Reviews
No reviews for this product
(0)