LED Undercabinet Light, 22", 10.7W, 120V, Oil-Rubbed Bronze

Item #: 1111024

Cat #: NLLP22RB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Under Cabinet Fixture, 10.7 Watt, 120 Volt, Length: 22 Inch, Product Provides User Selectable Switch Which Will Allow Selection of 1 of 3 Color Levels, 2700K, 3000K & 4000K, Color: Oil-Rubbed Bronze

Overview

LED Under Cabinet Fixture, 10.7 Watt, 120 Volt, Length: 22 Inch, Product Provides User Selectable Switch Which Will Allow Selection of 1 of 3 Color Levels, 2700K, 3000K & 4000K, Color: Oil-Rubbed Bronze
Also known as: NLLP22RB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 22 in
Wattage: 10.700
Color: Oil-Rubbed Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Length: 22 in
Color: Oil-Rubbed Bronze
Dimmable: Yes
Volts AC: 120
Wattage: 10.700
Light Technology: LED

Customer Reviews

No reviews for this product
(0)