SJEOOW Portable Cord, 12/4, Black, 1000', 105°C Rated, 300V

Item #: 1110914

Cat #: 55046502

UPC: 032886039751

Documents & Guides
SJEOOW Portable Cord, 12/4, Black, 1000 Foot Spool, 105°C Rated, 300V
Sign In or Register to view pricing and more.

No associated products found.

Overview

SJEOOW Portable Cord, 12/4, Black, 1000 Foot Spool, 105°C Rated, 300V
Also known as: 032886039751, 55046502, 124SJO

Specifications

Volts AC: 300
Jacket: TPE
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black
Conductors: 4
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4
Jacket: TPE
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)