RACK PDU SWITCHED 1U 20A 120V (8)5-20
Item #: 1110897
Cat #: AP7901B
UPC: 731304331575
Sign In or Register to view pricing and more.
Documents & Guides
RACK PDU SWITCHED 1U 20A 120V (8)5-20
Overview
RACK PDU SWITCHED 1U 20A 120V (8)5-20
Also known as: 731304331575, AP7901B
Specifications
Mounting: | Rack |
Size: | 1RMU |
Mounting: | Rack |
Size: | 1RMU |
Customer Reviews
No reviews for this product
(0)