
3in 24tpi Bi-metal Jig Saw Blade
Item #: 111084
Cat #: 48-42-5161
UPC: 045242138784
Documents & Guides
Teeth Per Inch: 24, Bi-metal Construction, T-shank, 5 Blades Per Package, For Cutting Metal Over 1/8in Thick, Length: 3in, Width: 9/32in
Sign In or Register to view pricing and more.
No associated products found.
Overview
Teeth Per Inch: 24, Bi-metal Construction, T-shank, 5 Blades Per Package, For Cutting Metal Over 1/8in Thick, Length: 3in, Width: 9/32in
Get professional-grade performance and longer blade life with the Milwaukee® 3 in. 24 TPI bi-metal jig saw blade - t-shank (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal under 1/8 in. thick. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.
Also known as: 045242138784, 48-42-5161
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)