Contactor, Reversing, 23A, 3P, 24VDC, Electronic Coil, 1NO/NC

Item #: 1110814

Cat #: 104-C23UEJ22

UPC: 885630019529

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 23 Amp, 3-pole, 24 Volt DC Electronic Coil, Load Side Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, IEC Standard, 23 Amp, 3-pole, 24 Volt DC Electronic Coil, Load Side Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads. Catalog item 104-C23UD22 from Rockwell Automation® is a 23 A, 110 V 50 Hz / 120 V 60 Hz IEC reversing contactor. It has one normally open and three normally closed contacts. And it has a load side coil termination, screw terminals, and motor load.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630019529, 104-C23UEJ22

Specifications

Volts DC Control: 24
Poles: 3
Amps: 23
Type: Reversing Contactor
Volts DC Control: 24
Amps: 23
Poles: 3
Type: Reversing Contactor

Customer Reviews

No reviews for this product
(0)