HD Slotted Wiring Duct, 3"x2", NA, Gray
Item #:
1110774
Cat #:
184-32001
UPC:
089306314646
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***
Overview
High Density Slotted Wall Wiring Duct, 3" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***
High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.
Also known as: 089306314646, 184-32001
Specifications
Width: | 3 in |
Height: | 2 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Width: | 3 in |
Color: | Gray |
Length: | 6 ft |
Height: | 2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)